N20024 4 BFV CI NBR NYL/DI LUG GO 1EA
- Mfr # NLJ391H
- Zoro # G724881203
product price:Â
$
1,016.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Lug
Seal Material
Buna-N
Disc Material
Iron
Operating Temperature - Minimum
-20 Degrees F
Stem Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ391H
- Zoro #
- G724881203
- UPC #
- 039923411006
- Country of Origin
- China
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Details
- Item
- Flow Control Valve
- Connection Type
- Lug
- Seal Material
- Buna-N
- Disc Material
- Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 8
- Body Material
- Cast Iron
- For Media
- Water
- ANSI Flange Class
- Class 125
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 180 Degrees F
- Handle Type
- Gear Operated Handwheel
- Manufacturer Warranty
- 5 yr
- Standards
- API 609, MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- Buna-N
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.