Shop NIBCO
See all product information
Create Account
N20014 4 BFV CI NBR ALBR WFR LEV 1EA
- Mfr # NLJ140H
- Zoro # G824883473
product price:Â
$
714.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
200 psi
For Media
Water
Handle - Locking
Locking
Operating Temperature - Minimum
-20 Degrees F
Body Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ140H
- Zoro #
- G824883473
- UPC #
- 039923773173
- Country of Origin
- China
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Handle - Locking
- Locking
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Cast Iron
- Seal Material
- Buna-N
- Disc Material
- Bronze
- Operating Temperature - Maximum
- 180 Degrees F
- Manufacturer Warranty
- 5 yr
- Handle Type
- Lever
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Connection Type
- Wafer
- Standards
- API 609, MSS SP-25, MSS SP-67
- Liner Material
- Buna-N
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.