Shop NIBCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1000 14 BFV DI EPDM ALBR LUG GO 1EA
- Mfr # NLGL15T
- Zoro # G424881954
product price:Â
$
8,487.99
/ea
Key Features
Liner Material
EPDM
Handle Type
Gear Operated Handwheel
Lug Diameter
1 in
Operating Temperature - Minimum
-20 Degrees F
Standards
MSS SP-67, NSF/ANSI/CAN 372
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGL15T
- Zoro #
- G424881954
- UPC #
- 039923777973
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Connection Type
- Lug
- Maximum Pressure - Operating
- 150 psi
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 12
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Coefficient of Volume (Cv)
- 11,917
- Disc Material
- Bronze
- Manufacturer Warranty
- 5 yr
- Valve Series
- LD-1000
Dimensions
- Lug Diameter
- 1 in
- Nominal Valve Size
- 14 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.