Pressing Chain Kit for 2-1/2 in, 3 in. 4
- Mfr # R00145PC
- Zoro # G024969021
product price:Â
$
2,785.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Tool Manufacturer Part Number
Press Fittings
Compatible Pipe Size
2 1/2 in; 3 in; 4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R00145PC
- Zoro #
- G024969021
- UPC #
- 039923323941
- Country of Origin
- Germany
- Item
- Pressing Chain Kit
- Compatible Tool Manufacturer Part Number
- Press Fittings
Dimensions
- Compatible Pipe Size
- 2 1/2 in; 3 in; 4 in
Description
Pressing Chain Kit, Product Type Pressing Chain Kit, Compatible Tool Manufacturer Part Number Press Fittings, Compatible Pipe Size 2 1/2 in; 3 in; 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.