Shop NIBCO

PVDF, Union, 1 in NPT, 1 in NPT

  • Mfr # 653333 1
  • Zoro # G2640547

product price: 
$
361.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Union
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Pipe Size - Pipe Fitting
1"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
653333 1
Zoro #
G2640547
UPC #
039923100429
Country of Origin
United States
Item
Union
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Union
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Union
Fitting Connection Type
FNPT x FNPT
Max. Pressure
1360 psi
Standards
ASTM D3222
Pipe Fitting Schedule/Class
Schedule 80
Color
Red
Temp. Range
73 Degrees to 280 Degrees F
Max. Thread Pressure
210 psi
Specific Pipe Fitting Shape
Union
Includes Seal
Seal Included
Fitting Side A Type
NPT
Maximum Operating Pressure
1,360 psi
Schedule
Schedule 80
Thread Sealant Type
Chemtrol(R)
Seal Material
Viton(TM)
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Application
Non-Potable Water
Fitting Side B Type
NPT
Fitting Side B Gender
Female
For Pipe Schedule
Schedule 80
For Fluid Type
Non-Potable Water
Type
Union
Side 2 Connection Gender
Female
Side 2 Thread Type
NPT
Side 1 Connection Gender
Female
Fitting Material
Polyvinylidene
Maximum Operating Temperature
280 Degrees F
Connector Type
Union
Side 1 Thread Type
NPT
Side 1 Connection Type
Threaded
Side 2 Connection Type
Threaded
Wire Color
Red

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Overall Length
2 3/4 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Thread Size
1"
Side 1 Nominal Pipe Size
1 in
Side 2 Nominal Pipe Size
1 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Description

Union, Polyvinylidene, Schedule 80, For Pipe Schedule Schedule 80, 1 in, Female, NPT, 1 in, Female, NPT, Includes Seal Seal Included, 2 3/4 in Overall Length, 1,360 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.