Coupling Body, White; Silver, Straight
- Mfr # 950116
- Zoro # G422582297
product price:Â
$
68.89
/ea
Key Features
Shield Material
Polyvinylidene
Fitting Material
Polyvinylidene
Connector Type
Coupling
Includes Collar
Collar Included
Type
Coupling Body
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 950116
- Zoro #
- G422582297
- UPC #
- 849318004115
- Country of Origin
- Taiwan, Province of China
Dimensions
- Side 1 Nominal Pipe Size
- 6 in
- Side 2 Nominal Pipe Size
- 6 in
Details
- Shield Material
- Polyvinylidene
- Fitting Material
- Polyvinylidene
- Item
- Straight
- Connector Type
- Coupling
- Includes Collar
- Collar Included
- Type
- Coupling Body
- Includes
- Low Durometer PVDF Inner Shield
- Side 2 Connection Type
- No Hub
- Color
- Silver, White
- Side 1 Connection Type
- No Hub
- For Fluid Type
- Chemicals
- Schedule
- Schedule 40
- Sealing Method
- No-Hub
- Standards
- ASTM 1673
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver, White
Description
Schedule 40, For Pipe Schedule Schedule 40, Not Applicable Overall Length, Not Applicable Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.