Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Elbow, 90 Deg, C x C, 1-1/2 x 1 In

  • Mfr # 707R-LF 11/2X1

  • Zoro # G5187436


product price: $48.89
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1-1/2" x 1"
Outside Dia.
1-5/8" x 1-1/8"
Max. Pressure
327 psi
Tube Fitting Material
Low Lead Cast Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707R-LF 11/2X1
Zoro #
G5187436
UPC #
039923347077
Country of Origin
Mexico

Dimensions

Tube Size
1-1/2" x 1"
Outside Dia.
1-5/8" x 1-1/8"
Fitting Side B Tube Outer Diameter
1 1/8 in
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side A Tube Outer Diameter
1 5/8 in
Fitting Side B Copper Tube Size
1 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in

Details

Fitting Connection Type
C x C
Max. Pressure
327 psi
Item
Reducing Elbow, 90 Degrees
Tube Fitting Material
Low Lead Cast Bronze
Temp. Range
-20 Degrees to 200 Degrees F
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
90 Degree Reducing Elbow
Pipe Fitting Connection Type
C x C
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Reducing Elbow
Standards
ASTM B584 Alloy C87850; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.18 Design Standards
Pipe Fitting Material
Low Lead Cast Bronze
Minimum Operating Temperature
20 Degrees F
Fitting Material
Bronze
Application
Potable Water
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Cup
Resistance Properties
Dezincification-Resistant
Fitting Side B Connection Type
Cup
Maximum Operating Pressure
327 psi
Fitting Shape
90 Degrees Elbow
Material Grade
C87850
For Media Type
Potable Water
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
327 psi
Fitting Side 2 Connection Type
FTG
Fitting Side 1 Connection Type
Cup
Connector Type
Reducer
Operating Temperature - Minimum
-20 Degrees F

Description

Sweat Fitting Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 327 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Reducing Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.