Shop NIBCO

Ring Check Valve, Bronze, 1"

  • Mfr # NF7Q00A
  • Zoro # G424787768

product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Connection Type - Side 2
Press
Operating Temperature - Maximum
250 Degrees F
Check Mechanism
Disc
Overall Length
5.75 in
Connection Size - Side 2
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF7Q00A
Zoro #
G424787768
UPC #
039923242235
Country of Origin
United States

Dimensions

Overall Length
5.75 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Length
5.75 in

Details

Item
Ring Check In-line Lift Check Valve - Bronze, 200 PSI
Connection Type - Side 2
Press
Operating Temperature - Maximum
250 Degrees F
Check Mechanism
Disc
Check Mechanism Material
PTFE
Valve Ways
2-Way
Seal Material
EPDM
Connection Type - Side 1
Press
Body Material
Bronze
Standards
MSS SP-80
Operating Temperature - Minimum
-20 Degrees F
Seat Material
PTFE
Valve Body Style
Inline
For Media
Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing
Mounting Orientation
Horizontal, Vertical
Spring Material
316 Stainless Steel
Maximum Pressure - Operating
200 psi
Manufacturer Warranty
5 yr
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female

Description

Standards MSS SP-80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.