Shop NIBCO
See all product information
Create Account
S51Tb-V 6 Reduced Port Socket True Union Ball Valve Fkm CPVC
- Mfr # MB599AK
- Zoro # G724153362
product price:Â
$
6,032.99
/ea
Free Shipping & Returns
Key Features
Overall Width
10.44 in
Connection Type
Solvent Weld
Overall Length
30.22 in
Pipe Size
6 in
Overall Height
8.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB599AK
- Zoro #
- G724153362
- UPC #
- 039923749277
- Country of Origin
- United States
- Connection Type
- Solvent Weld
- Item
- Valves
- Body Material
- CPVC - Chlorinated Polyvinyl Chloride
Dimensions
- Overall Width
- 10.44 in
- Overall Length
- 30.22 in
- Pipe Size
- 6 in
- Overall Height
- 8.78 in
Description
The original Chemtrol True Union design allows the valve and operational components to be conveniently lifted from the piping system for repair or replacement. Tru-Bloc advances the True Union concept with the self-adjusting energizer O-ring. The valve can be easily joined with the socket end connections. Please refer to Chemtrol technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Corzan CPVC Schedule 80 thermoplastics demonstrate excellent mechanical strength over broad temperature range, outstanding underground performance and superior hydraulics. Chemtrol Corzan CPVC valves are lightweight, easy to install, maintenance-free and will not rust, scale, pit or corrode. Choose Chemtrol valves for the most reliable, versatile and economical valve option in commercial and industrial applications. Because Chemtrol is a NIBCO brand the flow-control valves are unsurpassed in quality, performance and longevity.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.