Straight, Copper, Cup1/2in, MNPT3/8in

  • Mfr # 9030601

  • Zoro # G504267586


product price: $3.19
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Side A Copper Tube Size
1/2 in
Compatible Tube Material
Copper
Fitting Side A Tube Outer Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9030601
Zoro #
G504267586
UPC #
039923303103
Country of Origin
United States

Dimensions

Fitting Side A Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Overall Length
1 1/8 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Item
Sweat Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Compatible Tube Material
Copper
Fitting Side B Connection Type
MNPT
Fitting Material
Wrot Copper
Fitting Side A Connection Type
Cup
Application
Potable Water
Fitting Shape
Straight
Fitting Side 2 Connection Type
MNPT
Material Grade
C12200
Operating Temperature - Maximum
400 Degrees F
For Media Type
Potable Water
Connector Type
Adapter
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F

Description

Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Specific Fitting Shape Straight Adapter, Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G, Compatible Tube Material Copper, Material Grade C12200, Overall Length 1 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.