Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Copper, Press-fit 3", 2 1/2"

  • Mfr # 9003100PC

  • Zoro # G3908237


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Press
Tube Size
3" x 2-1/2"
Pipe Size - Pipe Fitting
3" x 2-1/2"
Max. Pressure
200 psi
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9003100PC
Zoro #
G3908237
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3" x 2-1/2"
Pipe Size - Pipe Fitting
3" x 2-1/2"
Pipe Size (Fittings)
3" x 2-1/2"
Fitting Side 2 Copper Tube Size
2 1/2 in
Fitting Side 1 Copper Tube Size
3 in

Details

Fitting Connection Type
Press x Press
Max. Pressure
200 psi
Item
Coupling,3" x 2-1/2",Press Ends
Basic Pipe Fitting Shape
Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Temp. Range
-20 Degrees to 250 Degrees F
Pipe Fitting Connection Type
Press x Press
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Reducer Coupling
O-Ring Material
EPDM
Compatible Tube Material
Copper
Connector Type
Coupling
Compatible Tool Brand
NIBCO
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
-20 Degrees F
Fitting Material
Copper
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Series
PC600-R
Material Grade
C12200
Center Stop Type
Dimple Center Stop
Fitting Shape
Straight
Application
Tubing Systems
Color
Copper
Fitting Side 2 Connection Type
Press-fit
For Media Type
Potable Water
Fitting Features
Drain

Description

Crimp Coupling Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.