Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Copper, Press-fit 3", 3", FNPT 3/4"

  • Mfr # 9126950PC

  • Zoro # G3909381


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Press x FNPT
Tube Size
3" x 3" x 3/4"
Pipe Size - Pipe Fitting
3" x 3" x 3/4"
Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
3" x 3" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9126950PC
Zoro #
G3909381
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3" x 3" x 3/4"
Pipe Size - Pipe Fitting
3" x 3" x 3/4"
Pipe Size (Fittings)
3" x 3" x 3/4"
Fitting Side 1 Copper Tube Size
3 in
Fitting Side 2 Copper Tube Size
3 in

Details

Fitting Connection Type
Press x Press x FNPT
Item
Tee,3" x 3" x 3/4",Press x FIP
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Press x Press x FNPT
Tube Fitting Material
Copper
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Fitting Side 2 Connection Type
Press-fit
Material Grade
C12200
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Fitting Shape
Straight
Operating Temperature - Maximum
250 Degrees F
Fitting Material
Copper
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Reducer
O-Ring Material
EPDM

Description

Crimp Adapter Fitting, Application Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.