Zoro Homepage

Tee, Cast Bronze, C x F x C, 1/2 x 1/2 In

  • Mfr # 714 1/2

  • Zoro # G5004203


product price: $11.59
/ea

Key Features

Fitting Connection Type
C x FNPT x C
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8"
Max. Pressure
577 psi@200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714 1/2
Zoro #
G5004203
UPC #
039923375285
Country of Origin
United States

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8"
Pipe Size (Fittings)
1/2"
Fitting Side C Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Pipe Size
1/2 in
Fitting Side C Tube Outer Diameter
5/8 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side 3 Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 3 Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Fitting Connection Type
C x FNPT x C
Max. Pressure
577 psi@200 Degrees F
Item
Tee
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Tee
Standards
ASME B16.18
Specific Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
C x FNPT x C
Tube Fitting Material
Cast Bronze
Temp. Range
-20 Degrees to 400 Degrees F
Basic Pipe Fitting Shape
Tee
Pipe Fitting Material
Cast Bronze
Fitting Side C Connection Type
Cup
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
577 psi @ 200 Degrees F
Fitting Side A Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Application
Non-Potable Water
Fitting Material
Cast Bronze
Fitting Side B Connection Type
FNPT
Resistance Properties
Dezincification-Resistant
Fitting Shape
Tee
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
577 psi
Connector Type
Adapter
For Media Type
Non-Potable Water
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Cup
Material Grade
C84400
Fitting Side 3 Connection Type
Cup

Description

Sweat Fitting Tee, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape Adapter Tee, Maximum Operating Pressure 577 psi @ 200 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.