Zoro Homepage

Tee, Copper, Press-fit3", 21/2", 21/2"

  • Mfr # 9107150PC

  • Zoro # G3909829


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Press x Press
Tube Size
3" x 2-1/2" x 2-1/2"
Pipe Size - Pipe Fitting
3" x 2-1/2" x 2-1/2"
Specific Pipe Fitting Shape
Tee
Pipe Size (Fittings)
3" x 2-1/2" x 2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9107150PC
Zoro #
G3909829
UPC #
039923379610
Country of Origin
United States

Dimensions

Tube Size
3" x 2-1/2" x 2-1/2"
Pipe Size - Pipe Fitting
3" x 2-1/2" x 2-1/2"
Pipe Size (Fittings)
3" x 2-1/2" x 2-1/2"
Fitting Side 1 Copper Tube Size
3 in
Fitting Side 2 Copper Tube Size
2 1/2 in

Details

Fitting Connection Type
Press x Press x Press
Item
Tee,3" x 2-1/2" x 2-1/2",Press Ends
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Press x Press x Press
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Fitting Side 1 Connection Type
Press-fit
Fitting Material
Copper
Operating Pressure - Maximum
200 psi
Material Grade
C12200
Connector Type
Reducer
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Press-fit
Fitting Shape
Tee
O-Ring Material
EPDM
Operating Temperature - Minimum
-20 Degrees F

Description

Crimp Tee Fitting, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.