Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, 1/2 In, S x S, 1360 PSI

  • Mfr # 6533 1/2

  • Zoro # G1329291


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Union
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6533 1/2
Zoro #
G1329291
UPC #
039923100207
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 15/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
1 15/16 in
Thread Size
1/2"

Details

Item
Union
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Union
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Union
Fitting Connection Type
Socket x Socket
Max. Pressure
1360 psi
Standards
ASTM D-3222
Temp. Range
73 Degrees to 280 Degrees F
Max. Socket Pressure
580 psi
Specific Pipe Fitting Shape
Union
Color
Red
Pipe Fitting Schedule/Class
Schedule 80
Fitting Side B Type
Socket
Application
Non-Potable Water
For Pipe Schedule
80
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Thread Sealant Type
Chemtrol(R)
Maximum Operating Pressure
1,360 psi @ 73 Degrees F
Includes Seal
Yes
Schedule
Schedule 80
Fitting Side B Gender
Female
Seal Material
TPE
Includes Pre-Applied Thread Sealant
Yes

Description

Socket Union, Polyvinylidene, Schedule 80, For Pipe Schedule Schedule 80, 1/2 in, Female, Socket, 1 15/16 in, 1/2 in, Female, Socket, Includes Seal Seal Included, 1 61/64 in Overall Length, 1,360 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.