Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union Elbow, 90 Deg, C x C, 1/2 In

  • Mfr # 7076-LF 1/2

  • Zoro # G5146714


product price: $29.19
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1/2"
Outside Dia.
5/8"
Max. Pressure
623 psi
Tube Fitting Material
Low Lead Cast Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7076-LF 1/2
Zoro #
G5146714
UPC #
039923338389
Country of Origin
Mexico

Dimensions

Tube Size
1/2"
Outside Dia.
5/8"
Fitting Side B Copper Tube Size
1/2 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in

Details

Fitting Connection Type
C x C
Max. Pressure
623 psi
Item
Union Elbow, 90 Degrees
Tube Fitting Material
Low Lead Cast Bronze
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow Union
Standards
ASTM B584 Alloy C87850; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.18 Design Standards
Pipe Fitting Connection Type
C x C
Temp. Range
-20 Degrees to 200 Degrees F
Specific Fitting Shape
90 Degree Elbow Union
Pipe Fitting Material
Low Lead Cast Bronze
Fitting Material
Bronze
Resistance Properties
Dezincification-Resistant
Fitting Side A Connection Type
Cup
Fitting Side B Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Maximum Operating Pressure
623 psi
Maximum Operating Temperature
200 Degrees F
Application
Potable Water
Fitting Shape
90 Degrees Union Elbow
Fitting Side 2 Connection Type
FTG
Fitting Side 1 Connection Type
Cup
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
623 psi
For Media Type
Potable Water
Material Grade
C87850
Connector Type
Union

Description

Sweat Fitting Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 623 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Union Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.