FC2775 4 BFV CI NBR DI 200# FF BS 1EA
- Mfr # NLFF05H
- Zoro # G924882741
product price:Â
$
1,572.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
4 in
Handle Type
Bare Stem
Operating Temperature - Maximum
180 Degrees F
Manufacturer Warranty
5 yr
Liner Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLFF05H
- Zoro #
- G924882741
- UPC #
- 039923778789
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 4 in
Details
- Item
- Flow Control Valve
- Handle Type
- Bare Stem
- Operating Temperature - Maximum
- 180 Degrees F
- Manufacturer Warranty
- 5 yr
- Liner Material
- Buna-N
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 8
- ANSI Flange Class
- Class 125
- Disc Material
- Iron
- Seal Material
- Buna-N
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Body Material
- Cast Iron
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.