Shop NIBCO
See all product information
Create Account
WD2000 2 BFV DI EPDM ALBR WFR GO 1EA
- Mfr # NLH110D
- Zoro # G424884351
product price:Â
$
1,052.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Gear Operated Handwheel
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Standards
MSS SP-25, MSS SP-67
Liner Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH110D
- Zoro #
- G424884351
- UPC #
- 039923718853
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Gear Operated Handwheel
- For Media
- Water
- NSF Certifications for Food and Drinking Water
- NSF 61
- Standards
- MSS SP-25, MSS SP-67
- Liner Material
- EPDM
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- Bronze
- Coefficient of Volume (Cv)
- 166
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Valve Series
- WD-2000
Dimensions
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.