Shop NIBCO
See all product information
Create Account
LD2122 2 BFV DI NBR SS 200# LUG BS 1EA
- Mfr # NLG775D
- Zoro # G924884257
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Seal Material
Buna-N
Standards
API 609, MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG775D
- Zoro #
- G924884257
- UPC #
- 039923396433
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 180 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- Buna-N
- Standards
- API 609, MSS SP-25, MSS SP-67
- Number of Flange Bolt Holes
- 4
- Liner Material
- Buna-N
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Ductile Iron
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Connection Type
- Lug
- Disc Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Handle Type
- Bare Stem
- Valve Series
- LD-2122
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.