Shop NIBCO
See all product information
Create Account
N20024 8 BFV CI NBR NYL/DI LUG LEV 1EA
- Mfr # NLJ392L
- Zoro # G924883748
product price:Â
$
1,863.99
/ea
Free Shipping & Returns
Key Features
Liner Material
Buna-N
Standards
API 609, MSS SP-25, MSS SP-67
Stem Material
Stainless Steel
Manufacturer Warranty
5 yr
Operating Temperature - Maximum
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ392L
- Zoro #
- G924883748
- UPC #
- 039923411136
- Country of Origin
- China
- Item
- Flow Control Valve
- Liner Material
- Buna-N
- Standards
- API 609, MSS SP-25, MSS SP-67
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 180 Degrees F
- Disc Material
- Iron
- Seal Material
- Buna-N
- Number of Flange Bolt Holes
- 8
- Handle Type
- Lever
- ANSI Flange Class
- Class 125
- Maximum Pressure - Operating
- 200 psi
- Connection Type
- Lug
- Handle - Locking
- Locking
- For Media
- Water
- Body Material
- Cast Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Valve Series
- N200
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.