Shop NIBCO
See all product information
Create Account
LD2122 2 BFV DI NBR SS 200# LUG GO 1EA
- Mfr # NLG165D
- Zoro # G924884318
product price:Â
$
1,246.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Maximum Pressure - Operating
200 psi
Manufacturer Warranty
5 yr
Seal Material
Buna-N
Lug Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG165D
- Zoro #
- G924884318
- UPC #
- 039923396600
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- Seal Material
- Buna-N
- Standards
- API 609, MSS SP-25, MSS SP-67
- Disc Material
- Stainless Steel
- For Media
- Water
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- Handle Type
- Gear Operated Handwheel
- Liner Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- Number of Flange Bolt Holes
- 4
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Valve Series
- LD-2122
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.