Shop NIBCO
See all product information
Create Account
WD2000 4 BFV DI EPDM ALBR WFR LEV 1EA
- Mfr # NLH100H
- Zoro # G224884421
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Liner Material
EPDM
Handle - Locking
Locking
Vacuum Service Rating
28 in Hg
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH100H
- Zoro #
- G224884421
- UPC #
- 039923717986
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Liner Material
- EPDM
- Handle - Locking
- Locking
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 200 psi
- Seal Material
- EPDM
- Disc Material
- Bronze
- Coefficient of Volume (Cv)
- 660
- For Media
- Water
- Handle Type
- Lever
- Connection Type
- Wafer
- Valve Series
- WD-2000
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.