Shop NIBCO
See all product information
Create Account
WD2000 8 BFV DI EPDM ALBR WFR GO 1EA
- Mfr # NLH110L
- Zoro # G324882730
product price:Â
$
2,292.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
8 in
Manufacturer Warranty
5 yr
Stem Material
Stainless Steel
Disc Material
Bronze
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH110L
- Zoro #
- G324882730
- UPC #
- 039923718914
- Country of Origin
- United States
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Disc Material
- Bronze
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Coefficient of Volume (Cv)
- 3,759
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Wafer
- Liner Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- Standards
- MSS SP-25, MSS SP-67
- Valve Series
- WD-2000
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.