Shop NIBCO
See all product information
Create Account
WD3122 4 BFV DI NBR SS 250# WFR GO 1EA
- Mfr # NLH360H
- Zoro # G424882890
product price:Â
$
1,787.99
/ea
Free Shipping & Returns
Key Features
Liner Material
Buna-N
Standards
MSS SP-25, MSS SP-67
Seal Material
Buna-N
Disc Material
Stainless Steel
Nominal Valve Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH360H
- Zoro #
- G424882890
- UPC #
- 039923728982
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- Buna-N
- Standards
- MSS SP-25, MSS SP-67
- Seal Material
- Buna-N
- Disc Material
- Stainless Steel
- Operating Temperature - Maximum
- 180 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Connection Type
- Wafer
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- For Media
- Chemicals
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Valve Series
- WD-3122
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.