Shop NIBCO
See all product information
Create Account
LD2222 3 BFV DI FKM SS LUG LEV 1EA
- Mfr # NLG156F
- Zoro # G624891647
product price:Â
$
1,508.99
/ea
Free Shipping & Returns
Key Features
Handle - Locking
Locking
Number of Flange Bolt Holes
4
Lug Diameter
5/8 in
Disc Material
CF8M Stainless Steel
Nominal Valve Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG156F
- Zoro #
- G624891647
- UPC #
- 039923396808
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle - Locking
- Locking
- Number of Flange Bolt Holes
- 4
- Disc Material
- CF8M Stainless Steel
- For Media
- Water
- Operating Temperature - Maximum
- 300 Degrees F
- Stem Material
- Stainless Steel
- Handle Type
- Bare Stem
- Maximum Pressure - Operating
- 200 psi
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- NSF Certifications for Food and Drinking Water
- NSF 61
- Body Material
- Ductile Iron
- Seal Material
- EPDM
- Liner Material
- FKM
- Valve Series
- LD-2222
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.