Shop NIBCO
See all product information
Create Account
WD2000 8 BFV DI EPDM ALBR WFR LEV 1EA
- Mfr # NLH100L
- Zoro # G424883439
product price:Â
$
1,663.99
/ea
Free Shipping & Returns
Key Features
Liner Material
EPDM
For Media
Water
Handle Type
Lever
Handle - Locking
Locking
Nominal Valve Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH100L
- Zoro #
- G424883439
- UPC #
- 039923718013
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 8 in
Details
- Item
- Flow Control Valve
- Liner Material
- EPDM
- For Media
- Water
- Handle Type
- Lever
- Handle - Locking
- Locking
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Maximum
- 250 Degrees F
- Coefficient of Volume (Cv)
- 3,759
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- Disc Material
- Bronze
- Body Material
- Ductile Iron
- Connection Type
- Wafer
- Stem Material
- Stainless Steel
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.