Shop NIBCO
See all product information
Create Account
WD2022 2 BFV DI EPDM SS WFR GO 1EA
- Mfr # NLH830D
- Zoro # G124883500
product price:Â
$
1,302.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
Maximum Pressure - Operating
200 psi
Standards
MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Handle - Locking
Locking
Handle Type
Bare Stem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH830D
- Zoro #
- G124883500
- UPC #
- 039923396341
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 200 psi
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Handle - Locking
- Locking
- Handle Type
- Bare Stem
- Manufacturer Warranty
- 5 yr
- Disc Material
- CF8M Stainless Steel
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 4
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Liner Material
- EPDM
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Valve Series
- WD-2022
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.