Shop NIBCO
See all product information
Create Account
LD2000 2 BFV DI EPDM ALBR LUG BS 1EA
- Mfr # NLG090D
- Zoro # G324881627
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Lug
Disc Material
Bronze
Stem Material
Stainless Steel
Handle Type
Bare Stem
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG090D
- Zoro #
- G324881627
- UPC #
- 039923717450
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Lug
- Disc Material
- Bronze
- Stem Material
- Stainless Steel
- Handle Type
- Bare Stem
- Body Material
- Ductile Iron
- Coefficient of Volume (Cv)
- 166
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Flange Bolt Holes
- 4
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
- Seal Material
- EPDM
- Standards
- API 609, MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 200 psi
- Valve Series
- LD-2000
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.