Shop NIBCO
See all product information
Create Account
LD3122 6 BFV DI NBR SS LUG LEV 1EA
- Mfr # NLG350K
- Zoro # G124883623
product price:Â
$
2,152.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Buna-N
Liner Material
Buna-N
Number of Flange Bolt Holes
8
Connection Type
Lug
Nominal Valve Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG350K
- Zoro #
- G124883623
- UPC #
- 039923728302
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- Buna-N
- Liner Material
- Buna-N
- Number of Flange Bolt Holes
- 8
- Connection Type
- Lug
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Handle - Locking
- Locking
- Body Material
- Ductile Iron
- Standards
- MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- For Media
- Chemicals
- Operating Temperature - Maximum
- 180 Degrees F
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Handle Type
- Lever
- Disc Material
- Stainless Steel
- Valve Series
- LD-3122
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.