Shop NIBCO
See all product information
Create Account
WD3222 3 BFV DI FKM SS 250# WFR BS 1EA
- Mfr # NLH430F
- Zoro # G924881409
product price:Â
$
1,362.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Nominal Valve Size
3 in
Standards
MSS SP-25, MSS SP-67
For Media
Chemicals
Maximum Pressure - Operating
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH430F
- Zoro #
- G924881409
- UPC #
- 039923729675
- Country of Origin
- United States
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-25, MSS SP-67
- For Media
- Chemicals
- Maximum Pressure - Operating
- 250 psi
- Connection Type
- Wafer
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- FKM
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Stainless Steel
- Operating Temperature - Maximum
- 300 Degrees F
- Handle Type
- Bare Stem
- Body Material
- Ductile Iron
- Valve Series
- WD-3222
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.