Shop NIBCO
See all product information
Create Account
WD2022 8 BFV DI EPDM SS WFR LEV 1EA
- Mfr # NLH782L
- Zoro # G724884419
product price:Â
$
2,528.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
For Media
Water
Operating Temperature - Minimum
-20 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type
Wafer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH782L
- Zoro #
- G724884419
- UPC #
- 039923396334
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- EPDM
- For Media
- Water
- Operating Temperature - Minimum
- -20 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Connection Type
- Wafer
- Handle - Locking
- Locking
- Number of Flange Bolt Holes
- 8
- Manufacturer Warranty
- 5 yr
- Disc Material
- CF8M Stainless Steel
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Handle Type
- Bare Stem
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Series
- WD-2022
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.