Shop NIBCO
See all product information
Create Account
WD2100 6 BFV DI NBR ALBR WFR BS 1EA
- Mfr # NLH140K
- Zoro # G824883114
product price:Â
$
979.99
/ea
Free Shipping & Returns
Key Features
Liner Material
Buna-N
Seal Material
Buna-N
Maximum Pressure - Operating
200 psi
Vacuum Service Rating
28 in Hg
Standards
MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH140K
- Zoro #
- G824883114
- UPC #
- 039923720306
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- Buna-N
- Seal Material
- Buna-N
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-25, MSS SP-67
- For Media
- Water
- Handle Type
- Bare Stem
- Disc Material
- Bronze
- Body Material
- Ductile Iron
- Connection Type
- Wafer
- Operating Temperature - Maximum
- -20 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Valve Series
- WD-2100
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.