WD2122 2 BFV DI NBR SS WFR LEV 1EA
- Mfr # NLH155D
- Zoro # G124883807
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
-20 Degrees F
Nominal Valve Size
2 in
Vacuum Service Rating
28 in Hg
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH155D
- Zoro #
- G124883807
- UPC #
- 039923397041
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 4
- Seal Material
- Buna-N
- Disc Material
- CF8M Stainless Steel
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- For Media
- Water
- Body Material
- Ductile Iron
- Liner Material
- Buna-N
- Handle - Locking
- Locking
- Operating Temperature - Maximum
- 180 Degrees F
- Handle Type
- Bare Stem
- Connection Type
- Wafer
- NSF Certifications for Food and Drinking Water
- NSF 61
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.