Shop NIBCO
See all product information
Create Account
LC2000 4 BFV CI/EPDM/ABZ/LUG/LH 1EA
- Mfr # NLQ095H
- Zoro # G924891743
product price:Â
$
764.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Body Material
Cast Iron
Seal Material
EPDM
NSF Certifications for Food and Drinking Water
NSF 61
Lug Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLQ095H
- Zoro #
- G924891743
- UPC #
- 039923255167
- Country of Origin
- United States
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Body Material
- Cast Iron
- Seal Material
- EPDM
- NSF Certifications for Food and Drinking Water
- NSF 61
- Standards
- API 609, MSS SP-25, MSS SP-67
- Disc Material
- Bronze
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Lever
- Number of Flange Bolt Holes
- 8
- Vacuum Service Rating
- 28 in Hg
- Number of Stop Positions
- Unlimited
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- For Media
- Water
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Handle - Locking
- Locking
- Valve Series
- LC-2000
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.