WD2122 6 BFV DI NBR SS WFR LEV 1EA
- Mfr # NLH155K
- Zoro # G724884341
product price:Â
$
1,826.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Vacuum Service Rating
28 in Hg
Disc Material
CF8M Stainless Steel
For Media
Water
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH155K
- Zoro #
- G724884341
- UPC #
- 039923397096
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- CF8M Stainless Steel
- For Media
- Water
- Maximum Pressure - Operating
- 200 psi
- Seal Material
- Buna-N
- Number of Flange Bolt Holes
- 8
- Connection Type
- Wafer
- Stem Material
- Stainless Steel
- Handle - Locking
- Locking
- Handle Type
- Bare Stem
- Liner Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 180 Degrees F
- Manufacturer Warranty
- 5 yr
- NSF Certifications for Food and Drinking Water
- NSF 61
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.