Shop NIBCO
See all product information
Create Account
WD2222 4 BFV DI FKM SS 200# WFR GO 1EA
- Mfr # NLH831H
- Zoro # G524881410
product price:Â
$
2,343.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Liner Material
FKM
Maximum Pressure - Operating
200 psi
Connection Type
Wafer
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH831H
- Zoro #
- G524881410
- UPC #
- 039923397393
- Country of Origin
- United States
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Liner Material
- FKM
- Maximum Pressure - Operating
- 200 psi
- Connection Type
- Wafer
- Body Material
- Ductile Iron
- Disc Material
- CF8M Stainless Steel
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 300 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- For Media
- Water
- Handle Type
- Bare Stem
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Flange Bolt Holes
- 8
- Handle - Locking
- Locking
- Valve Series
- WD-2222
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.