Shop NIBCO
See all product information
Create Account
WD3010 2 BFV DI EPDM NPDI WFR BS 1EA
- Mfr # NLH190D
- Zoro # G924881492
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
Handle Type
Bare Stem
Body Material
Ductile Iron
Disc Material
Bronze
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH190D
- Zoro #
- G924881492
- UPC #
- 039923722454
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 2 in
Details
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Bare Stem
- Body Material
- Ductile Iron
- Disc Material
- Bronze
- Manufacturer Warranty
- 5 yr
- For Media
- Water
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 250 psi
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- Connection Type
- Wafer
- Standards
- MSS SP-25, MSS SP-67
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.