Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD2022 24 BFV DI EPDM SS LUG GO 1EA
- Mfr # NLG830X
- Zoro # G824891546
product price:Â
$
42,408.99
/ea
Key Features
Liner Material
EPDM
Vacuum Service Rating
28 in Hg
Disc Material
Bronze
Seal Material
EPDM
Lug Diameter
0.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG830X
- Zoro #
- G824891546
- UPC #
- 039923255471
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Bronze
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Number of Flange Bolt Holes
- 20
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- For Media
- Water
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- Handle Type
- Gear Operated Handwheel
- Body Material
- Ductile Iron
- Maximum Pressure - Operating
- 200 psi
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Valve Series
- LD-2022
Dimensions
- Lug Diameter
- 0.94 in
- Nominal Valve Size
- 24 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.