Shop NIBCO
See all product information
Create Account
LD2022 3 BFV DI EPDM SS LUG GO 1EA
- Mfr # NLG830F
- Zoro # G224882830
product price:Â
$
1,320.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Gear Operated Handwheel
For Media
Water
Vacuum Service Rating
28 in Hg
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG830F
- Zoro #
- G224882830
- UPC #
- 039923396112
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Gear Operated Handwheel
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Ductile Iron
- Liner Material
- EPDM
- Disc Material
- Stainless Steel
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 4
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Valve Series
- LD-2022
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.