Shop NIBCO
See all product information
Create Account
WD3010 6 BFV DI EPDM NPDI WFR LEV 1EA
- Mfr # NLH200K
- Zoro # G924884462
product price:Â
$
1,046.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
Handle Type
Lever
Nominal Valve Size
6 in
Stem Material
Stainless Steel
Disc Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH200K
- Zoro #
- G924884462
- UPC #
- 039923723000
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Handle Type
- Lever
- Stem Material
- Stainless Steel
- Disc Material
- Bronze
- Connection Type
- Wafer
- For Media
- Water
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
- Handle - Locking
- Locking
- Liner Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 250 psi
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.