LD5022 3 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLG940F
- Zoro # G124883371
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
For Media
Chemicals
Standards
MSS SP-25, MSS SP-67
Operating Temperature - Minimum
-20 Degrees F
Body Material
Ductile Iron
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG940F
- Zoro #
- G124883371
- UPC #
- 039923287793
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Details
- Item
- Flow Control Valve
- For Media
- Chemicals
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 285 psi
- NSF Certifications for Food and Drinking Water
- NSF 61
- Connection Type
- Lug
- Handle Type
- Bare Stem
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- CF8M Stainless Steel
- Liner Material
- EPDM
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 4
- Seal Material
- EPDM
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.