Shop NIBCO
See all product information
Create Account
FD5765 4 BFV DI EPDM DI 285# RF GO 1EA
- Mfr # NLFR50H
- Zoro # G224883646
product price:Â
$
2,771.99
/ea
Free Shipping & Returns
Key Features
ANSI Flange Class
Class 150
Handle Type
Gear Operated Handwheel
Manufacturer Warranty
5 yr
Liner Material
Silicone
Seal Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFR50H
- Zoro #
- G224883646
- UPC #
- 039923779434
- Country of Origin
- United States
- Item
- Flow Control Valve
- ANSI Flange Class
- Class 150
- Handle Type
- Gear Operated Handwheel
- Manufacturer Warranty
- 5 yr
- Liner Material
- Silicone
- Seal Material
- Silicone
- For Media
- Water
- Number of Flange Bolt Holes
- 8
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 285 psi
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Operating Temperature - Maximum
- 200 Degrees F
- Body Material
- Ductile Iron
- Disc Material
- Iron
- Valve Series
- FD-5765
- Connection Type
- Raised Flange
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.