Shop NIBCO
See all product information
Create Account
WD3010 8 BFV DI EPDM NPDI WFR LEV 1EA
- Mfr # NLH200L
- Zoro # G124881735
product price:Â
$
1,483.99
/ea
Free Shipping & Returns
Key Features
Liner Material
EPDM
For Media
Water
Operating Temperature - Maximum
250 Degrees F
Handle Type
Lever
Connection Type
Wafer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH200L
- Zoro #
- G124881735
- UPC #
- 039923723017
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- EPDM
- For Media
- Water
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Lever
- Connection Type
- Wafer
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- Disc Material
- Bronze
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Valve Series
- WD-3010
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.