Shop NIBCO
See all product information
Create Account
FC2765 8 BFV CI EPDM DI FF LEV 1EA
- Mfr # NLFF30L
- Zoro # G624882409
product price:Â
$
4,204.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Iron
Maximum Pressure - Operating
200 psi
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Stem Material
Stainless Steel
Operating Temperature - Maximum
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFF30L
- Zoro #
- G624882409
- UPC #
- 039923778642
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Cast Iron
- Maximum Pressure - Operating
- 200 psi
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 200 Degrees F
- Handle - Locking
- Locking
- Liner Material
- EPDM
- Disc Material
- Iron
- Number of Flange Bolt Holes
- 8
- For Media
- Water
- Seal Material
- EPDM
- ANSI Flange Class
- Class 125
- Handle Type
- Lever
- Manufacturer Warranty
- 5 yr
- Valve Series
- FC-2765
- Connection Type
- Flat Flange
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.