Shop NIBCO
See all product information
Create Account
WD3110 3 BFV DI NBR NPDI WFR LEV 1EA
- Mfr # NLH250F
- Zoro # G824882971
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
NSF Certifications for Food and Drinking Water
NSF 61
Handle - Locking
Locking
Standards
MSS SP-25, MSS SP-67
Maximum Pressure - Operating
250 psi
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH250F
- Zoro #
- G824882971
- UPC #
- 039923727077
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 3 in
Details
- Item
- Flow Control Valve
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle - Locking
- Locking
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 250 psi
- Manufacturer Warranty
- 5 yr
- Connection Type
- Wafer
- Disc Material
- Ductile Iron
- Liner Material
- Buna-N
- Seal Material
- Buna-N
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Lever
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 180 Degrees F
- Stem Material
- Stainless Steel
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.