Shop NIBCO
See all product information
Create Account
WD3122 3 BFV DI NBR SS 250# WFR BS 1EA
- Mfr # NLH340F
- Zoro # G624884144
product price:Â
$
778.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Buna-N
Disc Material
Stainless Steel
Manufacturer Warranty
5 yr
Nominal Valve Size
3 in
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH340F
- Zoro #
- G624884144
- UPC #
- 039923728173
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- Buna-N
- Disc Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Ductile Iron
- Liner Material
- Buna-N
- Standards
- MSS SP-25, MSS SP-67
- Connection Type
- Wafer
- Operating Temperature - Maximum
- 180 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Stem Material
- Stainless Steel
- Handle Type
- Bare Stem
- For Media
- Chemicals
- Valve Series
- WD-3122
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.