WD3110 4 BFV DI NBR NPDI WFR BS 1EA
- Mfr # NLH24TH
- Zoro # G224883318
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Liner Material
Buna-N
For Media
Water
Disc Material
Ductile Iron
Seal Material
Buna-N
Connection Type
Wafer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH24TH
- Zoro #
- G224883318
- UPC #
- 039923726889
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 4 in
Details
- Item
- Flow Control Valve
- Liner Material
- Buna-N
- For Media
- Water
- Disc Material
- Ductile Iron
- Seal Material
- Buna-N
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 250 psi
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Maximum
- 180 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Bare Stem
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.