Shop NIBCO
See all product information
Create Account
LD3010 8 BFV DI EPDM NPDI LUG LEV 1EA
- Mfr # NLG200L
- Zoro # G924881621
product price:Â
$
1,586.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Iron
Connection Type
Lug
Handle Type
Lever
Standards
MSS SP-25, MSS SP-67
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG200L
- Zoro #
- G924881621
- UPC #
- 039923722713
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Iron
- Connection Type
- Lug
- Handle Type
- Lever
- Standards
- MSS SP-25, MSS SP-67
- Body Material
- Ductile Iron
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Liner Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Number of Flange Bolt Holes
- 8
- Maximum Pressure - Operating
- 250 psi
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Valve Series
- LD-3010
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.