Wing Handle, 3 1/16" L, 11/16" W
- Mfr # RGW1818
- Zoro # G424784576
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Product Type
Wing Handle
Overall Length
3 1/16 in
Overall Width
11/16 in
Compatible with Brand
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RGW1818
- Zoro #
- G424784576
- UPC #
- 039923405197
- Country of Origin
- China
- Item
- Wing Handle (1/2")
- Product Type
- Wing Handle
- Compatible with Brand
- Universal
Dimensions
- Overall Length
- 3 1/16 in
- Overall Width
- 11/16 in
Description
Wing Handle (1/2 In.), Product Type Wing Handle, Material Not Applicable, Compatible with Series Not Applicable, Operating Temperature - Maximum Not Applicable, Operating Temperature - Minimum Not Applicable, Includes Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Standards Not Applicable, Compatible with Brand Universal, Overall Width 11/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.