Shop NICHOLSON
See all product information
Create Account
10" 0 Cut Flat Pillar File
- Mfr # 39971N
- Zoro # G0885075
product price:Â
$
30.25
/ea
Sold in multiples of 6 for
$181.50
Key Features
Profile Shape
Rectangular
Length
9.84 in
Thickness
15/64 in
File Style
Swiss Pattern File
Finish Number
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39971N
- Zoro #
- G0885075
- UPC #
- 037103242211
- Country of Origin
- Switzerland
- Item
- Pillar File
- Profile Shape
- Rectangular
- File Style
- Swiss Pattern File
- Finish Number
- 0
- File Coarseness
- Second Cut
- Face Cut Style
- Double-Cut
- Includes Handle
- No
- File Type
- Pillar File
- Rigidity
- Rigid
- File Body Finish
- Natural
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Edge Cut Style
- Safe
- Taper
- Regular Taper
- Number of Cut Edges
- 4
- Material
- Steel
Dimensions
- Length
- 9.84 in
- Thickness
- 15/64 in
- File Width
- 11/16 in
- File Length without Tang
- 10 in
- Width
- 0.69 in
Description
Pillar File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Second Cut, File Style Swiss Pattern File, File Type Pillar File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 10 in, Thickness 15/64 in, File Width 11/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Finish Number 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.